Industrial Printer, 203 dpi, ZT400 Series, Dispensing Style: Peel Off

  • Mfr # ZT41142-T110000Z
  • Zoro # G8293759
product price: 
$
2,652.99
/ea
Free Shipping & Returns

Key Features

Warranty
1 yr
Overall Height
12 3/4 in
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Power Source
Electrical AC Supply
Max. Ribbon Length
1,476 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZT41142-T110000Z
Zoro #
G8293759
UPC #
-
Country of Origin
China
Warranty
1 yr
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Power Source
Electrical AC Supply
Wire Communication
Wired
Dispensing Style
Peel Off
Weight
36 lb
Application
Industrial
Barcode Printer Type
Industrial
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
Item
Industrial Printer
Color Printing Capability
Single Color
Printer Connectivity
Bluetooth, Ethernet, RS232, USB
Print Speed
14 in/sec
Label Formats Supported
Die-cut Label, Continuous Paper, Black Mark, Notch
For Use With
Label Print
Stand Alone Printing / PC Required
PC
Printer Resolution
203 dpi
Maximum Print Speed
14.02 in/s
Max. Lines of Print
13.08 ft
Voltage
100 to 240V AC
Printhead Resolution
203 dpi
Printer Series
ZT400
Screen Type
Color Touch Screen
Printer Type
Standard Industrial
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Dimensions

Overall Height
12 3/4 in
Max. Ribbon Length
1,476 ft
Font Size
Scalable
Max. Print Width
4.09 in
Overall Width
10 5/8 in
Max. Roll Dia.
8"
Battery Size
100 to 240V AC
Max. Tape Width
4.09"
Height
12.8"
Width
10.6"
For Core Dia.
3 in
Overall Depth
19 1/2 in
Max. Label Length
39"
Depth
19.5"

Description

Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 14 in/sec Print Speed, Peel Off Dispensing Style, Wired Wire Communication, Printer Series ZT400, For Core Dia. 3 in, 19 1/2 in Overall Depth, 12 3/4 in Overall Height, 10 5/8 in Overall Width, 36 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews