Shop ZEBRA
See all product information
Create Account
Desktop Printer, RFID Industrial
- Mfr # ZT23143-T21000FZ
- Zoro # G710790038
product price:Â
$
2,562.99
/ea
Free Shipping & Returns
Key Features
Standards
15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
Voltage
100 to 240V AC
Printer Connectivity
Bluetooth, Ethernet, RS232 Serial, USB
Overall Width
9 1/2 in
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZT23143-T21000FZ
- Zoro #
- G710790038
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 9 1/2 in
- Overall Height
- 12 3/4 in
- Font Size
- Scalable
- Max. Ribbon Length
- 1,476 ft
- Max. Print Width
- 4.09 in
- Overall Depth
- 17 in
- For Core Dia.
- 1 in
Details
- Standards
- 15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
- Voltage
- 100 to 240V AC
- Printer Connectivity
- Bluetooth, Ethernet, RS232 Serial, USB
- Printing Software Compatibility
- EPL, EPL2, ZBI 2.0, ZPL, ZPL II
- Printer Series
- ZT231
- Item
- Desktop Printer
- Printer Resolution
- 300 dpi
- Power Source
- Electrical AC Supply
- Printer Type
- RFID Industrial
- Barcode Printer Type
- Industrial
- Screen Type
- Color Touch Screen
- Dispensing Style
- Cutter, Peel Off, Tear Off
- Print Speed
- 8 in/sec
- Weight
- 24 lb
- Wire Communication
- Bluetooth, Wired, Wireless (wifi)
- Power Source - TS Only
- Electrical AC Supply
- Power Source - old
- Electrical AC Supply
Description
Desktop Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 8 in/sec Print Speed, Cutter, Peel Off, Tear Off Dispensing Style, Bluetooth, Wired, Wireless (wifi) Wire Communication, Printer Series ZT231, For Core Dia. 1 in, 17 in Overall Depth, 12 3/4 in Overall Height, 9 1/2 in Overall Width, 24 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.