Shop ZEBRA

BarcodeScanner, Green

  • Mfr # DS3608-DP20003VZWW
  • Zoro # G1951742

product price: 
$
2,732.99
/ea
Free Shipping & Returns

Key Features

Operating Temp. Range
-22 Degrees F to 122 Degrees F
Barcode Scanner Type
Corded Barcode Label Scanner
Overall Depth
5 3/16 in
Max. Scan Distance
2 ft
Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS3608-DP20003VZWW
Zoro #
G1951742
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
5 3/16 in
Overall Height
7 5/16 in
Overall Width
3 in

Details

Operating Temp. Range
-22 Degrees F to 122 Degrees F
Barcode Scanner Type
Corded Barcode Label Scanner
Max. Scan Distance
2 ft
Color
Green
Warranty
3 yr
Connection Type
EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB
Application
Government, Manufacturing, Transportation and Logistics, Warehousing
Model Number
DS3608-DP20003VZWW
Printer Connectivity
RS232, USB
Item
Barcode Scanner
Includes
Drivers, Sample Source Code, Test Utilities
Voltage
12.6V, 5.5V
Min. Operating Temp.
-22 Degrees F
Image Scan Type
1D Scanner, 2D Scanner, Direct Part Mark
Power Source
External Power Supply, Host Power, Battery
Data Capture
Direct Part Marks
Weight
0.7 lb
Max. Operating Temp.
122 Degrees F
Product Type
Barcode Scanner
Travel Distance from Base
7 ft
Scanner Cable Required
Scanner Cable Required
Scanner Attachments Included
Scanner Base
Power Source - TS Only
External Power Supply, Host Power, Battery
Power Source - old
External Power Supply, Host Power, Battery
Wire Color
Green

Description

Barcode Scanner, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Direct Part Mark, Travel Distance from Base 7 ft, Max. Scan Distance 2 ft, Model Number DS3608-DP20003VZWW, Weight 0.7 lb, Connection Type EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB, Includes Drivers, Sample Source Code, Test Utilities

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.