Shop ZEBRA
See all product information
Create Account
N, WiFi; Bluetooth; NFC; USB-C, 64 GB
- Mfr # MC345A-3G1J53SS-NA
- Zoro # G816526500
product price:Â
$
4,636.99
/ea
Free Shipping & Returns
Key Features
Number of Keys
38
Overall Height
8 1/4 in
Power Source
Battery
Durability
Rugged
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC345A-3G1J53SS-NA
- Zoro #
- G816526500
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- N
- Number of Keys
- 38
- Power Source
- Battery
- Durability
- Rugged
- Color
- Black
- Display Resolution
- 800 x 480 WVGA
- Input Method
- Keypad
- Data Capture
- Barcodes
- For Computer Operating System
- Android GMS
- IP Rating
- IP65, IP67
- Connection Capabilities
- Bluetooth, NFC, USB-C, WiFi
- Weight
- 18.6 oz
- Includes Batteries
- Battery Included
- Memory Capacity
- 64 GB
- Application
- Transportation and Logistics, Warehousing
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Black
Dimensions
- Overall Height
- 8 1/4 in
- Overall Depth
- 6 1/2 in
- Overall Width
- 2 7/8 in
Description
N, WiFi; Bluetooth; NFC; USB-C, 64 GB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.