Battery, LithiumIon, 3,060mAh, 3.85V
- Mfr # BTRY-EC5X-ST1-01
- Zoro # G716546769
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium Ion
Voltage
3.85V
Overall Width
2 3/4 in
Product Type
Battery
Capacity
3,060 mAh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTRY-EC5X-ST1-01
- Zoro #
- G716546769
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 2 3/4 in
- Overall Length
- 1/4 in
- Overall Height
- 2 1/2 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Details
- Battery Chemistry
- Lithium Ion
- Voltage
- 3.85V
- Product Type
- Battery
- Capacity
- 3,060 mAh
- Material
- Li-Ion
- Item
- Battery
- Recharge Time
- 2 hr
- Compatible with Series
- EC50, EC55
- Compatible Series
- EC50, EC55
Description
Identification Products
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.