Shop ZEBRA
See all product information
Create Account
BarcodeScannerHolster, Blk
- Mfr # SG-TC7X-RHLSTR1-01
- Zoro # G716546820
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Rotating Belt Clips
Series
TC70, TC72, TC75, TC77, TC7X
Finish
Hard-sheel, durable plastic
Color
Black
Product Type
Barcode Scanner Holster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG-TC7X-RHLSTR1-01
- Zoro #
- G716546820
- UPC #
- -
- Country of Origin
- China
Details
- Compatible Product Type
- Rotating Belt Clips
- Series
- TC70, TC72, TC75, TC77, TC7X
- Finish
- Hard-sheel, durable plastic
- Color
- Black
- Product Type
- Barcode Scanner Holster
- Material
- Heavy-duty molded plastic
- Item
- Barcode Scanner Holster
- Shell Material
- Heavy-duty molded plastic
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.