BarcodeScannerWristStrap, Blk
- Mfr # SG-TC2L-ARMNT-01
- Zoro # G216546757
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Material
Hard plastic mount with Velcro strap
Size
M
Product Type
Barcode Scanner Wrist Strap
Color
Black
Compatible Product Type
Basic or Extended Batteries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG-TC2L-ARMNT-01
- Zoro #
- G216546757
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- M
- Length
- 12 in
- Bottle Size
- M
- Size - Alpha
- M
Details
- Material
- Hard plastic mount with Velcro strap
- Product Type
- Barcode Scanner Wrist Strap
- Color
- Black
- Compatible Product Type
- Basic or Extended Batteries
- Series
- TC22, TC27
- Item
- Barcode Scanner Wrist Strap
- Shell Material
- Hard plastic mount with Velcro strap
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.