Shop ZEBRA
See all product information
Create Account
BarcodeScannerWristStrap, Blk
- Mfr # SG-TC5X-EXO1-01
- Zoro # G416546793
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Series
TC51, TC52, TC56, TC57, TC5x
Material
Rugged plastic & fabric hand strap
Compatible Product Type
Hand Straps
Product Type
Barcode Scanner Wrist Strap
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG-TC5X-EXO1-01
- Zoro #
- G416546793
- UPC #
- -
- Country of Origin
- China
Details
- Series
- TC51, TC52, TC56, TC57, TC5x
- Material
- Rugged plastic & fabric hand strap
- Compatible Product Type
- Hand Straps
- Product Type
- Barcode Scanner Wrist Strap
- Color
- Black
- Finish
- Heavy-duty molded plastic exoskeleton
- Item
- Barcode Scanner Wrist Strap
- Shell Material
- Rugged plastic & fabric hand strap
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.