ChargingCradle, DCCable, Blk, Plastic
- Mfr # CRD-NGTC7-5SC5D
- Zoro # G516546815
product price:Â
$
1,807.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5 1/4 in
Color
Black
Compatible with Manufacturer Model Number
TC73/TC78
Connection Type
DC Cable
Overall Height
4 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRD-NGTC7-5SC5D
- Zoro #
- G516546815
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 5 1/4 in
- Overall Height
- 4 1/8 in
- Overall Width
- 19 1/4 in
- Wire Rope Length
- 5 1/4 in
- Length
- 5 1/4 in
Details
- Color
- Black
- Item
- Charging Cradle
- Compatible with Manufacturer Model Number
- TC73/TC78
- Connection Type
- DC Cable
- Product Type
- Charging Cradle
- Material
- Plastic
- Includes
- (5) Packs Inserts/Shims, DC Cable, Power Supply
- Compatible Manufacturer Model Number
- TC73/TC78
- For Manufacturer Part Number
- TC73/TC78
- Compatible with Mfr. Model Number
- TC73/TC78
- Compatible Manufacturer Part Number
- TC73/TC78
- Shell Material
- Plastic
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.