Shop ZEBRA
See all product information
Create Account
Light Blue, Durable plastic
- Mfr # ZBK-ET4X-10HCVESA-01
- Zoro # G616546807
product price:Â
$
518.99
/ea
Free Shipping & Returns
Key Features
Material
Durable plastic
Color
Light Blue
Compatible Product Type
Tablets
Series
ET40-HS, ET45-HC
Shell Material
Durable plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBK-ET4X-10HCVESA-01
- Zoro #
- G616546807
- UPC #
- -
- Country of Origin
- China
Details
- Material
- Durable plastic
- Color
- Light Blue
- Compatible Product Type
- Tablets
- Series
- ET40-HS, ET45-HC
- Item
- Expansion Back
- Shell Material
- Durable plastic
- Wire Color
- Light Blue
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.