Battery, Lithium Ion, 4,400 mAh, TC5x/7x
- Mfr # BTRY-NGTC5TC7-44MABLE-01
- Zoro # G116546802
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Material
Li-Ion
Overall Width
2 5/8 in
Compatible with Series
TC5x/7x
Product Type
Battery
Overall Height
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTRY-NGTC5TC7-44MABLE-01
- Zoro #
- G116546802
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 2 5/8 in
- Overall Height
- 3/8 in
- Overall Length
- 4 1/8 in
- Wire Rope Length
- 4 1/8 in
- Length
- 4 1/8 in
Details
- Material
- Li-Ion
- Compatible with Series
- TC5x/7x
- Product Type
- Battery
- Item
- Battery
- Recharge Time
- 3 hr
- Battery Chemistry
- Lithium Ion
- Capacity
- 4,400 mAh
- Compatible Series
- TC5x/7x
Description
Identification Products
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.