Shop ZEBRA
See all product information
Create Account
Battery, Lithium Ion, 4,680 mAh, TC5x/7x
- Mfr # BTRY-NGTC5TC7-44MA-01
- Zoro # G116546857
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Product Type
Battery
Recharge Time
3 hr
Compatible with Series
TC5x/7x
Capacity
4,680 mAh
Material
Li-Ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTRY-NGTC5TC7-44MA-01
- Zoro #
- G116546857
- UPC #
- -
- Country of Origin
- China
Details
- Product Type
- Battery
- Recharge Time
- 3 hr
- Item
- Battery
- Compatible with Series
- TC5x/7x
- Capacity
- 4,680 mAh
- Material
- Li-Ion
- Battery Chemistry
- Lithium Ion
- Compatible Series
- TC5x/7x
Description
Identification Products
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.