Battery, LithiumIon, 3,800mAh, 3.85V
- Mfr # BTRY-HC2L5L-2XMAXB
- Zoro # G516546860
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Voltage
3.85V
Product Type
Battery
Capacity
3,800 mAh
Recharge Time
3 hr
Compatible with Series
HC20, HC50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTRY-HC2L5L-2XMAXB
- Zoro #
- G516546860
- UPC #
- -
- Country of Origin
- China
- Voltage
- 3.85V
- Product Type
- Battery
- Capacity
- 3,800 mAh
- Recharge Time
- 3 hr
- Compatible with Series
- HC20, HC50
- Item
- Battery
- Battery Chemistry
- Lithium Ion
- Material
- Li-Ion
- Compatible Series
- HC20, HC50
- For Use With
- HC20, HC50
Description
Identification Products
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.