LineCord, Three-ProngPlug, 71/2ft, Blk
- Mfr # 23844-00-00R
- Zoro # G016546766
product price:Â
$
24.65
/ea
Key Features
Cable Length
7 1/2 ft
Color
Black
Material
Plastic
Overall Length
7 1/2 ft
Connection Type
Three-Prong Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23844-00-00R
- Zoro #
- G016546766
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 7 1/2 ft
- Overall Length
- 7 1/2 ft
- Wire Rope Length
- 7 1/2 ft
- Length
- 7 1/2 ft
Details
- Item
- Line Cord
- Color
- Black
- Material
- Plastic
- Connection Type
- Three-Prong Plug
- Product Type
- Line Cord
- Shell Material
- Plastic
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.