Shop ZEBRA
See all product information
Create Account
Charger, HDMI;EthernetUSB, 57/8ft, Blk
- Mfr # CRD-TC5X-2SETH-01
- Zoro # G316546930
product price:Â
$
578.99
/ea
Free Shipping & Returns
Key Features
Cable Length
5 7/8 ft
Color
Black
Material
Plastic
Compatible with Manufacturer Model Number
TC5X
Connection Type
Ethernet, HDMI, USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRD-TC5X-2SETH-01
- Zoro #
- G316546930
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Material
- Plastic
- Compatible with Manufacturer Model Number
- TC5X
- Item
- Charger
- Connection Type
- Ethernet, HDMI, USB
- Product Type
- Charger
- Compatible Manufacturer Model Number
- TC5X
- For Manufacturer Part Number
- TC5X
- Compatible with Mfr. Model Number
- TC5X
- Compatible Manufacturer Part Number
- TC5X
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Dimensions
- Cable Length
- 5 7/8 ft
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.