Barcode Scanner Holster, Black, Leather
- Mfr # SG-EC5X-HLSTR1-01
- Zoro # G016546957
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Material
Leather
Series
EC50, EC55
Color
Black
Compatible Product Type
Mobile Computers
Product Type
Barcode Scanner Holster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG-EC5X-HLSTR1-01
- Zoro #
- G016546957
- UPC #
- -
- Country of Origin
- China
- Material
- Leather
- Series
- EC50, EC55
- Color
- Black
- Compatible Product Type
- Mobile Computers
- Product Type
- Barcode Scanner Holster
- Item
- Barcode Scanner Holster
- Shell Material
- Leather
- Wire Color
- Black
- Traction Material
- Leather
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.