Shop ZEBRA
See all product information
Create Account
Arm Mounts, Black, Soft ploymer
- Mfr # SG-TC2L-CMPD-01
- Zoro # G216546948
product price:Â
$
62.49
/ea
Key Features
Compatible Product Type
Arm Mounts
Size
M
Series
TC22, TC27
Color
Black
Material
Soft ploymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG-TC2L-CMPD-01
- Zoro #
- G216546948
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- M
- Bottle Size
- M
- Size - Alpha
- M
Details
- Compatible Product Type
- Arm Mounts
- Series
- TC22, TC27
- Color
- Black
- Material
- Soft ploymer
- Item
- Arm Mount Comfort Pad
- Shell Material
- Soft ploymer
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.