Battery, Lithium Ion, 4,600 mAh, ET6x
- Mfr # BTRY-ET6XW-5AH-01
- Zoro # G116546925
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Material
Li-Ion
Battery Chemistry
Lithium Ion
Capacity
4,600 mAh
Recharge Time
3 hr
Compatible with Series
ET6x
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTRY-ET6XW-5AH-01
- Zoro #
- G116546925
- UPC #
- -
- Country of Origin
- China
Details
- Material
- Li-Ion
- Battery Chemistry
- Lithium Ion
- Capacity
- 4,600 mAh
- Recharge Time
- 3 hr
- Compatible with Series
- ET6x
- Product Type
- Battery
- Item
- Battery
- Compatible Series
- ET6x
Description
Identification Products
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.