Desktop Printer, 6 in/sec, 300 dpi
- Mfr # ZD6A023-D21E00EZ
- Zoro # G723924178
product price:Â
$
1,170.99
/ea
Free Shipping & Returns
Key Features
Wire Communication
Bluetooth
Printer Daily Output
5,000
Print Technology
Direct Thermal
Printer Series
ZD611
Print Speed
6 in/sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZD6A023-D21E00EZ
- Zoro #
- G723924178
- UPC #
- -
- Country of Origin
- China
- Item
- Desktop Printer
- Wire Communication
- Bluetooth
- Printer Daily Output
- 5,000
- Print Technology
- Direct Thermal
- Printer Series
- ZD611
- Print Speed
- 6 in/sec
- Dispensing Style
- Tear Off
- Screen Type
- Push Button
- Printer Resolution
- 300 dpi
- Printer Connectivity
- Bluetooth Low Energy, Ethernet, USB, USB Host
Dimensions
- For Core Dia.
- 1 in
- Max. Print Width
- 2 in
Description
Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 2 in Max. Print Width, 300 dpi Printer Resolution, 6 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth Wire Communication, Printer Series ZD611, For Core Dia. 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.