Industrial Printer, 12 in/sec, 203 dpi
- Mfr # ZT41142-T0100A0Z
- Zoro # G523924187
product price:Â
$
5,985.99
/ea
Free Shipping & Returns
Key Features
Wire Communication
Bluetooth
Max. Print Width
4 in
Print Speed
12 in/sec
Printer Connectivity
Bluetooth, Ethernet, USB, USB Host
Printer Series
ZT411
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZT41142-T0100A0Z
- Zoro #
- G523924187
- UPC #
- -
- Country of Origin
- China
Dimensions
- Max. Print Width
- 4 in
- For Core Dia.
- 3 in
Details
- Wire Communication
- Bluetooth
- Print Speed
- 12 in/sec
- Printer Connectivity
- Bluetooth, Ethernet, USB, USB Host
- Printer Series
- ZT411
- Screen Type
- Push Button
- Dispensing Style
- Tear Off
- Item
- Industrial Printer
- Printer Resolution
- 203 dpi
- Printer Daily Output
- 15,000
- Print Technology
- Thermal Transfer
Description
Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4 in Max. Print Width, 203 dpi Printer Resolution, 12 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth Wire Communication, Printer Series ZT411, For Core Dia. 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.