Shop ZEBRA
See all product information
Create Account
Desktop Printer, 6 in/sec, 300 dpi
- Mfr # ZD6A143-321FR1EZ
- Zoro # G023924397
product price:Â
$
4,106.99
/ea
Free Shipping & Returns
Key Features
Max. Print Width
4 in
Printer Series
ZD621
Print Technology
Thermal Transfer
Wire Communication
Bluetooth
Printer Connectivity
Bluetooth Low Energy, Ethernet, Serial, USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZD6A143-321FR1EZ
- Zoro #
- G023924397
- UPC #
- -
- Country of Origin
- China
Dimensions
- Max. Print Width
- 4 in
- For Core Dia.
- 1 in
Details
- Printer Series
- ZD621
- Print Technology
- Thermal Transfer
- Wire Communication
- Bluetooth
- Printer Connectivity
- Bluetooth Low Energy, Ethernet, Serial, USB
- Printer Daily Output
- 5,000
- Item
- Desktop Printer
- Screen Type
- Push Button
- Printer Resolution
- 300 dpi
- Dispensing Style
- Cutter
- Print Speed
- 6 in/sec
Description
Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4 in Max. Print Width, 300 dpi Printer Resolution, 6 in/sec Print Speed, Cutter Dispensing Style, Bluetooth Wire Communication, Printer Series ZD621, For Core Dia. 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.