Desktop Printer, 8 in/sec, 203 dpi
- Mfr # ZD6A042-D01F00GA
- Zoro # G123924563
product price:Â
$
1,125.99
/ea
Free Shipping & Returns
Key Features
Max. Print Width
4 in
Dispensing Style
Tear Off
Print Speed
8 in/sec
Wire Communication
Bluetooth
Printer Daily Output
5,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZD6A042-D01F00GA
- Zoro #
- G123924563
- UPC #
- -
- Country of Origin
- China
Dimensions
- Max. Print Width
- 4 in
- For Core Dia.
- 1 in
Details
- Dispensing Style
- Tear Off
- Print Speed
- 8 in/sec
- Wire Communication
- Bluetooth
- Printer Daily Output
- 5,000
- Print Technology
- Direct Thermal
- Item
- Desktop Printer
- Printer Resolution
- 203 dpi
- Printer Series
- ZD621
- Screen Type
- Push Button
- Printer Connectivity
- Bluetooth, Bluetooth Low Energy, Ethernet, Serial, USB
Description
Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4 in Max. Print Width, 203 dpi Printer Resolution, 8 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth Wire Communication, Printer Series ZD621, For Core Dia. 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.