DesktopPrinter, SingleColor

  • Mfr # ZD4A042-C01E00EZ
  • Zoro # G510789911
product price: 
$
958.99
/ea
Free Shipping & Returns

Key Features

Battery Size
2,750 mAh
Printer Connectivity
Bluetooth, Ethernet, USB
Overall Height
5 15/16 in
Color Printing Capability
Single Color
Printer Series
ZD421
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZD4A042-C01E00EZ
Zoro #
G510789911
UPC #
-
Country of Origin
China

Dimensions

Battery Size
2,750 mAh
Overall Height
5 15/16 in
Font Size
Scalable
Overall Width
6 31/32 in
For Core Dia.
1/2 in, 1 in
Overall Depth
8 11/16 in
Max. Ribbon Length
300 ft
Max. Print Width
4.09 in

Details

Printer Connectivity
Bluetooth, Ethernet, USB
Item
Desktop Printer
Color Printing Capability
Single Color
Printer Series
ZD421
Printing Software Compatibility
EPL2, Link-OS, XML, ZBI, ZPL II
Includes
(2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
Voltage
100 to 240V AC
Warranty
2 yr
Standards
15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
Screen Type
Push Button
Print Speed
6 in/sec
Printer Resolution
203 dpi
Dispensing Style
Tear Off
Power Source
2,750 mAh Battery, Electrical AC Supply
Barcode Printer Type
Desktop
Weight
2.98 lb
Wire Communication
Bluetooth, Wired
Battery Capacity
2,750 mAh
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Printer Type
Standard Desktop
Print Technology
Direct Thermal, Thermal Transfer
Power Source - TS Only
2,750 mAh Battery, Electrical AC Supply
Power Source - old
2,750 mAh Battery, Electrical AC Supply

Description

Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 6 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wired Wire Communication, Printer Series ZD421, For Core Dia. 1/2 in, 1 in, 8 11/16 in Overall Depth, 5 15/16 in Overall Height, 6 31/32 in Overall Width, 2.98 lb Weight, Printing Software Compatibility EPL2, Link-OS, XML, ZBI, ZPL II, 2,750 mAh Battery, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews