Shop ZEBRA
See all product information
Create Account
Desktop Printer, RFID Industrial
- Mfr # ZT23143-T31000FZ
- Zoro # G510790061
product price:Â
$
2,506.99
/ea
Free Shipping & Returns
Key Features
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
Overall Width
9 1/2 in
Voltage
100 to 240V AC
Standards
15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
Printer Connectivity
Bluetooth, Ethernet, RS232 Serial, USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZT23143-T31000FZ
- Zoro #
- G510790061
- UPC #
- -
- Country of Origin
- China
- Printing Software Compatibility
- EPL, EPL2, ZBI 2.0, ZPL, ZPL II
- Voltage
- 100 to 240V AC
- Standards
- 15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
- Printer Connectivity
- Bluetooth, Ethernet, RS232 Serial, USB
- Printer Series
- ZT231
- Item
- Desktop Printer
- Dispensing Style
- Cutter, Peel Off, Tear Off
- Barcode Printer Type
- Industrial
- Printer Resolution
- 300 dpi
- Screen Type
- Color Touch Screen
- Weight
- 24 lb
- Power Source
- Electrical AC Supply
- Printer Type
- RFID Industrial
- Print Speed
- 8 in/sec
- Wire Communication
- Bluetooth, Wired, Wireless (wifi)
- Power Source - TS Only
- Electrical AC Supply
- Power Source - old
- Electrical AC Supply
Dimensions
- Overall Width
- 9 1/2 in
- Overall Height
- 12 3/4 in
- Font Size
- Scalable
- Max. Ribbon Length
- 1,476 ft
- Overall Depth
- 17 in
- Max. Print Width
- 4.09 in
- For Core Dia.
- 1 in
Description
Desktop Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 8 in/sec Print Speed, Cutter, Peel Off, Tear Off Dispensing Style, Bluetooth, Wired, Wireless (wifi) Wire Communication, Printer Series ZT231, For Core Dia. 1 in, 17 in Overall Depth, 12 3/4 in Overall Height, 9 1/2 in Overall Width, 24 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.