DesktopPrinter, SingleColor
- Mfr # ZD4A043-D01M00EZ
- Zoro # G210790002
product price:Â
$
790.99
/ea
Free Shipping & Returns
Key Features
Printer Connectivity
Bluetooth, Ethernet, USB
Includes
(2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
Voltage
100 to 240V AC
Overall Width
6 31/32 in
Overall Height
5 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZD4A043-D01M00EZ
- Zoro #
- G210790002
- UPC #
- -
- Country of Origin
- China
- Printer Connectivity
- Bluetooth, Ethernet, USB
- Includes
- (2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
- Voltage
- 100 to 240V AC
- Printer Series
- ZD421
- Color Printing Capability
- Single Color
- Item
- Desktop Printer
- Warranty
- 2 yr
- Printing Software Compatibility
- EPL2, Link-OS, XML, ZBI, ZPL II
- Standards
- 15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
- Power Source
- 2,750 mAh Battery, Electrical AC Supply
- Printer Resolution
- 300 dpi
- Screen Type
- Push Button
- Weight
- 2.98 lb
- Barcode Printer Type
- Desktop
- Dispensing Style
- Tear Off
- Print Speed
- 4 in/sec
- Wire Communication
- Bluetooth, Wired
- Print Technology
- Direct Thermal
- Battery Capacity
- 2,750 mAh
- Thermal Transfer Ribbon Required
- Thermal Transfer Ribbon Not Required
- Printer Type
- Standard Desktop
- Power Source - TS Only
- 2,750 mAh Battery, Electrical AC Supply
- Power Source - old
- 2,750 mAh Battery, Electrical AC Supply
Dimensions
- Overall Width
- 6 31/32 in
- Overall Height
- 5 15/16 in
- Battery Size
- 2,750 mAh
- Font Size
- Scalable
- Overall Depth
- 8 11/16 in
- For Core Dia.
- 1/2 in, 1 in
- Max. Print Width
- 4.09 in
- Max. Ribbon Length
- 243 ft
Description
Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 4 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wired Wire Communication, Printer Series ZD421, For Core Dia. 1/2 in, 1 in, 8 11/16 in Overall Depth, 5 15/16 in Overall Height, 6 31/32 in Overall Width, 2.98 lb Weight, Printing Software Compatibility EPL2, Link-OS, XML, ZBI, ZPL II, 2,750 mAh Battery, Electrical AC Supply Power Source, 100 to 240V AC Voltage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.