Shop ZEBRA
See all product information
Create Account
BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 10002634
- Zoro # G416497439
product price:Â
$
920.99
/ea
Sold in multiples of 4 for
$3,683.96
Free Shipping & Returns
Key Features
Label Color
White
Min. Temperature
-40 Degrees F
Labels per Roll
2,950
Application Temperature - Minimum
50 Degrees F
Label Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10002634
- Zoro #
- G416497439
- UPC #
- -
- Country of Origin
- United States
- Item
- Barcode Printer Labels
- Label Color
- White
- Min. Temperature
- -40 Degrees F
- Labels per Roll
- 2,950
- Application Temperature - Minimum
- 50 Degrees F
- Label Finish
- Gloss
- Label Material
- Polyester
- Max. Operating Temp.
- 302 Degrees F
- For Print Method
- Thermal Transfer
- Rolls per Case
- 4
- Adhesive Material
- Acrylic
- Printer Compatibility
- Industrial Label Printer
- Label Format
- Roll
- Adhesive Type
- Permanent
Dimensions
- Roll Dia.
- 7.901575 in
- Label Width
- 4 in
- Core Diameter
- 3 in
- Label Height
- 2 in
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.