BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 10023328
- Zoro # G716497771
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Label Height
1 in
Labels per Roll
2,000
Adhesive Material
Acrylic
Label Material
Polypropylene
Adhesive Type
Permanent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10023328
- Zoro #
- G716497771
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Height
- 1 in
- Label Width
- 1 in
- Core Diameter
- 1 in
- Roll Dia.
- 5 in
Details
- Item
- Barcode Printer Labels
- Labels per Roll
- 2,000
- Adhesive Material
- Acrylic
- Label Material
- Polypropylene
- Adhesive Type
- Permanent
- Rolls per Case
- 1
- Label Color
- White
- Max. Operating Temp.
- 200 Degrees F
- Label Format
- Roll
- Label Finish
- Matte
- For Print Method
- Thermal Transfer
- Application Temperature - Minimum
- 45 Degrees F
- Printer Compatibility
- Desktop Label Printer
- Min. Temperature
- -65 Degrees F
Description
Barcode Printer Labels, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 1 in, Label Height 1 in, Label Color White, Label Format Roll, Labels per Roll 2,000, Rolls per Case 1, Roll Dia. 5 in, Label Material Polypropylene, Adhesive Material Acrylic, Label Finish Matte
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.