DesktopPrinter, SingleColor

  • Mfr # ZD6A042-D21F00EZ
  • Zoro # G510839142
product price: 
$
1,258.99
/ea
Free Shipping & Returns

Key Features

Font Size
Scalable
Overall Height
5 29/32 in
Battery Size
2,750 mAh
Warranty
2 yr
Voltage
100 to 240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZD6A042-D21F00EZ
Zoro #
G510839142
UPC #
-
Country of Origin
Viet Nam

Dimensions

Font Size
Scalable
Overall Height
5 29/32 in
Battery Size
2,750 mAh
Overall Width
7 in
For Core Dia.
1/2 in, 1 in
Max. Print Width
4.09 in
Overall Depth
8 11/16 in

Details

Warranty
2 yr
Voltage
100 to 240V AC
Color Printing Capability
Single Color
Includes
(2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
Standards
Energy Efficiency Level VI Certified, Energy Star Certified, IEC 60601-1
Printing Software Compatibility
EPL2, Link-OS, XML, ZBI, ZPL II
Item
Desktop Printer
Printer Series
ZD621
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Type
Standard Desktop
Weight
3.6 lb
Dispensing Style
Cutter
Power Source
2,750 mAh Battery, Electrical AC Supply
Print Speed
8 in/sec
Barcode Printer Type
Desktop
Printer Resolution
203 dpi
Wire Communication
Bluetooth, Wired
Screen Type
Push Button
Battery Capacity
2,750 mAh
Print Technology
Direct Thermal
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
2,750 mAh Battery, Electrical AC Supply
Power Source - old
2,750 mAh Battery, Electrical AC Supply

Description

Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 8 in/sec Print Speed, Cutter Dispensing Style, Bluetooth, Wired Wire Communication, Printer Series ZD621, For Core Dia. 1/2 in, 1 in, 8 11/16 in Overall Depth, 5 29/32 in Overall Height, 7 in Overall Width, 3.6 lb Weight, Printing Software Compatibility EPL2, Link-OS, XML, ZBI, ZPL II, 2,750 mAh Battery, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews