DesktopPrinter, SingleColor
- Mfr # ZD6A042-D31F00EZ
- Zoro # G610790053
product price:Â
$
1,101.99
/ea
Free Shipping & Returns
Key Features
Warranty
2 yr
Overall Height
5 29/32 in
Printer Series
ZD621
Color Printing Capability
Single Color
Overall Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZD6A042-D31F00EZ
- Zoro #
- G610790053
- UPC #
- -
- Country of Origin
- China
- Warranty
- 2 yr
- Printer Series
- ZD621
- Color Printing Capability
- Single Color
- Standards
- Energy Efficiency Level VI Certified, Energy Star Certified, IEC 60601-1
- Voltage
- 100 to 240V AC
- Printing Software Compatibility
- EPL2, Link-OS, XML, ZBI, ZPL II
- Includes
- (2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
- Printer Connectivity
- Bluetooth, Ethernet, Serial, USB
- Item
- Desktop Printer
- Dispensing Style
- Cutter
- Print Speed
- 8 in/sec
- Power Source
- 2,750 mAh Battery, Electrical AC Supply
- Barcode Printer Type
- Desktop
- Printer Type
- Standard Desktop
- Weight
- 3.6 lb
- Printer Resolution
- 203 dpi
- Wire Communication
- Bluetooth, Wired, Wireless (wifi)
- Print Technology
- Direct Thermal
- Thermal Transfer Ribbon Required
- Thermal Transfer Ribbon Not Required
- Battery Capacity
- 2,750 mAh
- Screen Type
- Push Button
- Power Source - TS Only
- 2,750 mAh Battery, Electrical AC Supply
- Power Source - old
- 2,750 mAh Battery, Electrical AC Supply
Dimensions
- Overall Height
- 5 29/32 in
- Overall Width
- 7 in
- Battery Size
- 2,750 mAh
- Font Size
- Scalable
- For Core Dia.
- 1/2 in, 1 in
- Max. Print Width
- 4.09 in
- Overall Depth
- 8 11/16 in
Description
Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 8 in/sec Print Speed, Cutter Dispensing Style, Bluetooth, Wired, Wireless (wifi) Wire Communication, Printer Series ZD621, For Core Dia. 1/2 in, 1 in, 8 11/16 in Overall Depth, 5 29/32 in Overall Height, 7 in Overall Width, 3.6 lb Weight, Printing Software Compatibility EPL2, Link-OS, XML, ZBI, ZPL II, 2,750 mAh Battery, Electrical AC Supply Power Source
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.