DesktopPrinter, SingleColor
- Mfr # ZD6A043-301F00EZ
- Zoro # G308250890
product price:Â
$
1,205.99
/ea
Free Shipping & Returns
Key Features
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
For Core Dia.
1/2 in, 1 in
Battery Size
2,750 mAh
Screen Type
Push Button
Battery Capacity
2,750 mAh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZD6A043-301F00EZ
- Zoro #
- G308250890
- UPC #
- -
- Country of Origin
- China
- Thermal Transfer Ribbon Required
- Thermal Transfer Ribbon Not Required
- Screen Type
- Push Button
- Battery Capacity
- 2,750 mAh
- Print Technology
- Direct Thermal, Thermal Transfer
- Print Speed
- 6 in/sec
- Barcode Printer Type
- Desktop
- Printer Resolution
- 300 dpi
- Printer Series
- ZD621
- Dispensing Style
- Tear Off
- Voltage
- 100 to 240V AC
- Standards
- Energy Efficiency Level VI Certified, Energy Star Certified, IEC 60601-1
- Printing Software Compatibility
- EPL2, Link-OS, XML, ZBI, ZPL II
- Color Printing Capability
- Single Color
- Printer Connectivity
- Bluetooth, Ethernet, Serial, USB, WiFi
- Printer Type
- Standard Desktop
- Item
- Desktop Printer
- Power Source
- 2,750 mAh Battery, Electrical AC Supply
- Includes
- (2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
- Warranty
- 2 yr
- Wire Communication
- Bluetooth, Wired
Dimensions
- For Core Dia.
- 1/2 in, 1 in
- Battery Size
- 2,750 mAh
- Overall Depth
- 10 1/2 in
- Max. Ribbon Length
- 243 ft, 984 ft
- Overall Width
- 8 in
- Overall Height
- 7 1/2 in
- Max. Print Width
- 4.75 in
- Font Size
- Scalable
Description
Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.75 in Max. Print Width, 300 dpi Printer Resolution, 6 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wired Wire Communication, Printer Series ZD621, For Core Dia. 1/2 in, 1 in, 10 1/2 in Overall Depth, 7 1/2 in Overall Height, 8 in Overall Width, 5.5 lb Weight, Printing Software Compatibility EPL2, Link-OS, XML, ZBI, ZPL II, 2,750 mAh Battery, Electrical AC Supply Power Source, 100 to 240V AC Voltage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.