Shop ZEBRA

Industrial Printer, 600 dpi, ZT400 Series, Warranty: 1 yr

  • Mfr # ZT41146-T410000Z
  • Zoro # G8293357

product price: 
$
5,194.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, RS232, USB
Printer Series
ZT400
Power Source
Electrical AC Supply
Voltage
100V AC to 240V AC
Printhead Resolution
600 dpi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT41146-T410000Z
Zoro #
G8293357
UPC #
-
Country of Origin
China

Dimensions

Max. Print Width
4.09 in
Max. Tape Width
4.09"
Overall Depth
19 1/2 in
Overall Width
10 5/8 in
Max. Label Length
20"
Max. Ribbon Length
1,476 ft
Width
10.6 in
For Core Dia.
3 in
Max. Roll Dia.
8"
Font Size
Scalable
Overall Height
12 3/4 in
Height
12.8"
Battery Size
100 to 240V AC
Depth
19.5"

Details

Item
Industrial Printer
Printer Connectivity
Bluetooth, Ethernet, RS232, USB
Printer Series
ZT400
Power Source
Electrical AC Supply
Voltage
100V AC to 240V AC
Printhead Resolution
600 dpi
Color Printing Capability
Single Color
Wire Communication
Wired
For Use With
Label Print
Max. Lines of Print
39"
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
Warranty
1 yr
Dispensing Style
Rewind/Peel Off
Stand Alone Printing / PC Required
PC
Print Speed
14 in/sec
Barcode Printer Type
Industrial
Maximum Print Speed
4.02 in/s
Application
Industrial
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Weight
36 lb
Screen Type
Color Touch Screen
Printer Resolution
600 dpi
Label Formats Supported
Notch, Die-cut Label, Continuous Paper, Black Mark
Printer Type
Standard Industrial
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 600 dpi Printer Resolution, 14 in/sec Print Speed, Rewind/Peel Off Dispensing Style, Wired Wire Communication, Printer Series ZT400, For Core Dia. 3 in, 19 1/2 in Overall Depth, 12 3/4 in Overall Height, 10 5/8 in Overall Width, 36 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.