DesktopPrinter, SingleColor
- Mfr # ZD6A043-D01F00EZ
- Zoro # G310789920
product price:Â
$
1,069.99
/ea
Free Shipping & Returns
Key Features
Font Size
Scalable
Printer Series
ZD621
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Warranty
2 yr
Voltage
100 to 240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZD6A043-D01F00EZ
- Zoro #
- G310789920
- UPC #
- -
- Country of Origin
- China
- Printer Series
- ZD621
- Printer Connectivity
- Bluetooth, Ethernet, Serial, USB
- Warranty
- 2 yr
- Voltage
- 100 to 240V AC
- Printing Software Compatibility
- EPL2, Link-OS, XML, ZBI, ZPL II
- Color Printing Capability
- Single Color
- Includes
- (2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
- Standards
- Energy Efficiency Level VI Certified, Energy Star Certified, IEC 60601-1
- Item
- Desktop Printer
- Print Speed
- 6 in/sec
- Weight
- 3.6 lb
- Dispensing Style
- Tear Off
- Printer Type
- Standard Desktop
- Barcode Printer Type
- Desktop
- Power Source
- 2,750 mAh Battery, Electrical AC Supply
- Printer Resolution
- 300 dpi
- Wire Communication
- Bluetooth, Wired
- Thermal Transfer Ribbon Required
- Thermal Transfer Ribbon Not Required
- Screen Type
- Push Button
- Battery Capacity
- 2,750 mAh
- Print Technology
- Direct Thermal
- Power Source - TS Only
- 2,750 mAh Battery, Electrical AC Supply
- Power Source - old
- 2,750 mAh Battery, Electrical AC Supply
Dimensions
- Font Size
- Scalable
- Overall Width
- 7 in
- Overall Height
- 5 29/32 in
- Battery Size
- 2,750 mAh
- Max. Ribbon Length
- 243 ft, 984 ft
- Overall Depth
- 8 11/16 in
- For Core Dia.
- 1/2 in, 1 in
- Max. Print Width
- 4.27 in
Description
Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.27 in Max. Print Width, 300 dpi Printer Resolution, 6 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wired Wire Communication, Printer Series ZD621, For Core Dia. 1/2 in, 1 in, 8 11/16 in Overall Depth, 5 29/32 in Overall Height, 7 in Overall Width, 3.6 lb Weight, Printing Software Compatibility EPL2, Link-OS, XML, ZBI, ZPL II, 2,750 mAh Battery, Electrical AC Supply Power Source, 100 to 240V AC Voltage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.