Shop ZEBRA
See all product information
Create Account
BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 18929
- Zoro # G016497730
product price:Â
$
362.99
/ea
Sold in multiples of 4 for
$1,451.96
Free Shipping & Returns
Key Features
Core Diameter
1 in
Labels per Roll
900
Label Material
Polypropylene
Adhesive Material
Acrylic
Label Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18929
- Zoro #
- G016497730
- UPC #
- -
- Country of Origin
- United States
- Item
- Barcode Printer Labels
- Labels per Roll
- 900
- Label Material
- Polypropylene
- Adhesive Material
- Acrylic
- Label Color
- White
- Rolls per Case
- 4
- Application Temperature - Minimum
- 45 Degrees F
- Label Finish
- Matte
- Printer Compatibility
- Desktop Label Printer
- For Print Method
- Thermal Transfer
- Adhesive Type
- Permanent
- Max. Operating Temp.
- 200 Degrees F
- Label Format
- Roll
- Min. Temperature
- -65 Degrees F
Dimensions
- Core Diameter
- 1 in
- Label Height
- 2 1/2 in
- Roll Dia.
- 5 in
- Label Width
- 4 in
Description
Barcode Printer Labels, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 4 in, Label Height 2 1/2 in, Label Color White, Label Format Roll, Labels per Roll 900, Rolls per Case 4, Roll Dia. 5 in, Label Material Polypropylene, Adhesive Material Acrylic, Label Finish Matte
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.