Shop ZEBRA

DesktopPrinter, SingleColor

  • Mfr # ZQ32-A0W03R0-00
  • Zoro # G610790077

product price: 
$
816.99
/ea
Free Shipping & Returns

Key Features

Printing Software Compatibility
Link-OS
Printer Connectivity
Bluetooth, NFC, USB, WiFi
Printer Series
ZQ300
Overall Height
1 15/16 in
Overall Width
4 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZQ32-A0W03R0-00
Zoro #
G610790077
UPC #
-
Country of Origin
China
Printing Software Compatibility
Link-OS
Printer Connectivity
Bluetooth, NFC, USB, WiFi
Printer Series
ZQ300
Warranty
1 yr
Color Printing Capability
Single Color
Standards
C-Tick, CCC, EN 55022 Class B, FCC, FCC Part 15, IC, IEC 60950, PSE, S-Mark, TUV, VCCI
Voltage
100 to 240V AC
Item
Desktop Printer
Includes
Battery, Belt Clip, Registration Card, USB Cable
Power Source
2,280 mAh Battery
Printer Resolution
203 dpi
Barcode Printer Type
Mobile
Dispensing Style
Cutter, Tear Off
Print Speed
4 in/sec
Weight
0.95 lb
Wire Communication
Bluetooth, Wireless (wifi)
Print Technology
Direct Thermal
Printer Daily Output
500
Battery Chemistry
Li-Ion
Printer Type
Standard Mobile
Memory Capacity
256 MB
Battery Capacity
2,280 mAh
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Screen Type
Push Button
Power Source - TS Only
2,280 mAh Battery
Power Source - old
2,280 mAh Battery

Dimensions

Overall Height
1 15/16 in
Overall Width
4 5/8 in
Battery Size
2,280 mAh
Font Size
Scalable
Overall Depth
5 1/8 in
Max. Print Width
2.83 in
For Core Dia.
3/4 in

Description

Desktop Printer, Mobile Barcode Printer Type, Push Button Screen Type, 2.83 in Max. Print Width, 203 dpi Printer Resolution, 4 in/sec Print Speed, Cutter, Tear Off Dispensing Style, Bluetooth, Wireless (wifi) Wire Communication, Printer Series ZQ300, For Core Dia. 3/4 in, 5 1/8 in Overall Depth, 1 15/16 in Overall Height, 4 5/8 in Overall Width, 0.95 lb Weight, Printing Software Compatibility Link-OS, 2,280 mAh Battery Power Source, 100 to 240V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.