Shop ZEBRA

Industrial Printer, 300 dpi, ZT400 Series, Weight: 36 lb

  • Mfr # ZT41143-T0100A0Z
  • Zoro # G8293619

product price: 
$
6,055.99
/ea
Free Shipping & Returns

Key Features

For Core Dia.
3 in
Printer Resolution
300 dpi
For Use With
Label Print
Application
Industrial
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT41143-T0100A0Z
Zoro #
G8293619
UPC #
-
Country of Origin
China

Dimensions

For Core Dia.
3 in
Max. Tape Width
4.09"
Max. Label Length
39"
Max. Print Width
4.09 in
Battery Size
100 to 240V AC
Overall Width
10 5/8 in
Max. Roll Dia.
8"
Width
10.6"
Max. Ribbon Length
1,476 ft
Overall Depth
19 1/2 in
Height
12.8"
Font Size
Scalable
Overall Height
12 3/4 in
Depth
19.5"

Details

Printer Resolution
300 dpi
For Use With
Label Print
Application
Industrial
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
Color Printing Capability
Single Color
Warranty
1 yr
Max. Lines of Print
73"
Barcode Printer Type
Industrial
Wire Communication
Wired
Stand Alone Printing / PC Required
PC
Maximum Print Speed
10 in/s
Voltage
100 to 240V AC
Printer Connectivity
Bluetooth, Ethernet, RS232, USB
Dispensing Style
Tear Off
Printhead Resolution
300 dpi
Weight
36 lb
Power Source
Electrical AC Supply
Screen Type
Color Touch Screen
Printer Series
ZT400
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Label Formats Supported
Continuous Paper, Die-cut Label, Black Mark, Notch
Item
Industrial Printer
Print Speed
14 in/sec
Printer Type
RFID Industrial
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 14 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT400, For Core Dia. 3 in, 19 1/2 in Overall Depth, 12 3/4 in Overall Height, 10 5/8 in Overall Width, 36 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.