DesktopPrinter, SingleColor

  • Mfr # ZQ52-BUE0010-00
  • Zoro # G310790094
product price: 
$
1,123.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2 19/32 in
Includes
Programming Languages
Battery Size
3250 mAh
Printing Software Compatibility
Link-OS, ZBI 2.0
Warranty
2 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZQ52-BUE0010-00
Zoro #
G310790094
UPC #
-
Country of Origin
China
Includes
Programming Languages
Printing Software Compatibility
Link-OS, ZBI 2.0
Item
Desktop Printer
Warranty
2 yr
Printer Series
ZQ500
Voltage
100 to 240V AC
Standards
IEC 68232
Color Printing Capability
Single Color
Printer Connectivity
Bluetooth, NFC, USB
Print Speed
5 in/sec
Barcode Printer Type
Mobile
Weight
1.73 lb
Printer Resolution
203 dpi
Power Source
3,250 mAh Battery
Dispensing Style
Tear Off
Wire Communication
Bluetooth, Wireless (wifi)
Battery Chemistry
Li-Ion
Memory Capacity
64 MB
Printer Daily Output
1,000
Printer Type
Standard Mobile
Print Technology
Direct Thermal
Screen Type
Push Button
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Battery Capacity
3,250 mAh
Power Source - TS Only
3,250 mAh Battery
Power Source - old
3,250 mAh Battery

Dimensions

Overall Height
2 19/32 in
Battery Size
3250 mAh
Overall Width
6 3/32 in
Font Size
Scalable
Overall Depth
6 3/16 in
Max. Print Width
4.09 in
For Core Dia.
3/4 in

Description

Desktop Printer, Mobile Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 5 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wireless (wifi) Wire Communication, Printer Series ZQ500, For Core Dia. 3/4 in, 6 3/16 in Overall Depth, 2 19/32 in Overall Height, 6 3/32 in Overall Width, 1.73 lb Weight, Printing Software Compatibility Link-OS, ZBI 2.0, 3,250 mAh Battery Power Source, 100 to 240V AC Voltage, Standards IEC 68232

Ratings & reviews