Shop ZEBRA

DesktopPrinter, SingleColor

  • Mfr # ZQ52-BUW0010-00
  • Zoro # G810790099

product price: 
$
1,363.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, NFC, USB, WiFi
Voltage
100 to 240V AC
Standards
IEC 68232
Font Size
Scalable
Overall Width
6 3/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZQ52-BUW0010-00
Zoro #
G810790099
UPC #
-
Country of Origin
China

Dimensions

Font Size
Scalable
Overall Width
6 3/32 in
Battery Size
3250 mAh
Overall Height
2 19/32 in
Overall Depth
6 3/16 in
Max. Print Width
4.09 in
For Core Dia.
3/4 in

Details

Printer Connectivity
Bluetooth, NFC, USB, WiFi
Item
Desktop Printer
Voltage
100 to 240V AC
Standards
IEC 68232
Color Printing Capability
Single Color
Includes
Printer Only
Printing Software Compatibility
Link-OS, ZBI 2.0
Warranty
2 yr
Printer Series
ZQ500
Power Source
3,250 mAh Battery
Barcode Printer Type
Mobile
Printer Resolution
203 dpi
Print Speed
5 in/sec
Dispensing Style
Tear Off
Weight
1.73 lb
Wire Communication
Bluetooth, Wireless (wifi)
Printer Type
Standard Mobile
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Battery Capacity
3,250 mAh
Memory Capacity
64 MB
Screen Type
Push Button
Print Technology
Direct Thermal
Printer Daily Output
1,000
Battery Chemistry
Li-Ion
Power Source - TS Only
3,250 mAh Battery
Power Source - old
3,250 mAh Battery

Description

Desktop Printer, Mobile Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 5 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wireless (wifi) Wire Communication, Printer Series ZQ500, For Core Dia. 3/4 in, 6 3/16 in Overall Depth, 2 19/32 in Overall Height, 6 3/32 in Overall Width, 1.73 lb Weight, Printing Software Compatibility Link-OS, ZBI 2.0, 3,250 mAh Battery Power Source, 100 to 240V AC Voltage, Standards IEC 68232

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.