Industrial Printer, 300 dpi, ZT400 Series, Dispensing Style: Cutter

  • Mfr # ZT41143-T210000Z
  • Zoro # G8293740
product price: 
$
3,581.99
/ea
Free Shipping & Returns

Key Features

Printhead Resolution
300 dpi
For Use With
Label Print
Overall Width
10 5/8 in
Printer Series
ZT400
Overall Depth
19 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT41143-T210000Z
Zoro #
G8293740
UPC #
-
Country of Origin
China

Dimensions

Overall Width
10 5/8 in
Overall Depth
19 1/2 in
Height
12.8"
Max. Label Length
39"
Max. Ribbon Length
1,476 ft
Font Size
Scalable
Battery Size
100 to 240V AC
Overall Height
12 3/4 in
Max. Print Width
4.09 in
Max. Tape Width
4.09"
For Core Dia.
3 in
Width
10.6"
Max. Roll Dia.
8"
Depth
19.5"

Details

Printhead Resolution
300 dpi
For Use With
Label Print
Printer Series
ZT400
Dispensing Style
Cutter
Maximum Print Speed
10 in/s
Power Source
Electrical AC Supply
Color Printing Capability
Single Color
Item
Industrial Printer
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Barcode Printer Type
Industrial
Printer Connectivity
Bluetooth, Ethernet, RS232, USB
Max. Lines of Print
73"
Application
Industrial
Stand Alone Printing / PC Required
PC
Print Speed
14 in/sec
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
Screen Type
Color Touch Screen
Wire Communication
Wired
Printer Resolution
300 dpi
Voltage
100 to 240V AC
Label Formats Supported
Notch, Continuous Paper, Die-cut Label, Black Mark
Weight
36 lb
Warranty
1 yr
Printer Type
Standard Industrial
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 14 in/sec Print Speed, Cutter Dispensing Style, Wired Wire Communication, Printer Series ZT400, For Core Dia. 3 in, 19 1/2 in Overall Depth, 12 3/4 in Overall Height, 10 5/8 in Overall Width, 36 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.