Shop ZEBRA
See all product information
Create Account
DesktopPrinter, SingleColor
- Mfr # ZT23142-T21000FZ
- Zoro # G110790072
product price:Â
$
2,153.99
/ea
Free Shipping & Returns
Key Features
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
Standards
15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
Overall Width
9 1/2 in
Warranty
2 yr
Overall Height
12 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZT23142-T21000FZ
- Zoro #
- G110790072
- UPC #
- -
- Country of Origin
- China
- Printing Software Compatibility
- EPL, EPL2, ZBI 2.0, ZPL, ZPL II
- Standards
- 15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
- Warranty
- 2 yr
- Printer Series
- ZT230
- Color Printing Capability
- Single Color
- Printer Connectivity
- Bluetooth, Ethernet, RS232 Serial, USB
- Voltage
- 100 to 240V AC
- Item
- Desktop Printer
- Power Source
- Electrical AC Supply
- Printer Resolution
- 203 dpi
- Print Speed
- 12 in/sec
- Barcode Printer Type
- Industrial
- Screen Type
- Color Touch Screen
- Printer Type
- Standard Industrial
- Weight
- 24 lb
- Dispensing Style
- Cutter
- Wire Communication
- Bluetooth, Wired
- Thermal Transfer Ribbon Required
- Thermal Transfer Ribbon Not Required
- Print Technology
- Direct Thermal, Thermal Transfer
- Power Source - TS Only
- Electrical AC Supply
- Power Source - old
- Electrical AC Supply
Dimensions
- Overall Width
- 9 1/2 in
- Overall Height
- 12 3/4 in
- Font Size
- Scalable
- Max. Print Width
- 4.09 in
- Max. Ribbon Length
- 1,476 ft
- Overall Depth
- 17 in
- For Core Dia.
- 1 in
Description
Desktop Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 12 in/sec Print Speed, Cutter Dispensing Style, Bluetooth, Wired Wire Communication, Printer Series ZT230, For Core Dia. 1 in, 17 in Overall Depth, 12 3/4 in Overall Height, 9 1/2 in Overall Width, 24 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.