Shop ZEBRA
See all product information
Create Account
DesktopPrinter, SingleColor
- Mfr # ZT61042-T0101A0Z
- Zoro # G110839597
product price:Â
$
7,479.99
/ea
Free Shipping & Returns
Key Features
Printing Software Compatibility
Link-OS, ZBI 2.0, ZPL, ZPL II
Standards
BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, Energy Star Certified, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Color Printing Capability
Single Color
Printer Series
ZT600
Printer Connectivity
Bluetooth, Ethernet, RS232 Serial, USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZT61042-T0101A0Z
- Zoro #
- G110839597
- UPC #
- -
- Country of Origin
- China
- Printing Software Compatibility
- Link-OS, ZBI 2.0, ZPL, ZPL II
- Standards
- BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, Energy Star Certified, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
- Color Printing Capability
- Single Color
- Printer Series
- ZT600
- Printer Connectivity
- Bluetooth, Ethernet, RS232 Serial, USB
- Voltage
- 90 to 265V AC
- Item
- Desktop Printer
- Print Speed
- 14 in/sec
- Printer Type
- RFID Industrial
- Weight
- 50 lb
- Printer Resolution
- 203 dpi
- Barcode Printer Type
- Industrial
- Screen Type
- Color Touch Screen
- Power Source
- Electrical AC Supply
- Dispensing Style
- Tear Off
- Wire Communication
- Bluetooth, Wired
- Print Technology
- Direct Thermal, Thermal Transfer
- Thermal Transfer Ribbon Required
- Thermal Transfer Ribbon Not Required
- Power Source - TS Only
- Electrical AC Supply
- Power Source - old
- Electrical AC Supply
Dimensions
- Font Size
- Scalable
- Overall Width
- 10 9/16 in
- Overall Height
- 15 19/32 in
- Overall Depth
- 19 7/8 in
- For Core Dia.
- 1 in
- Max. Print Width
- 4.09 in
- Max. Ribbon Length
- 1,476 ft
Description
Desktop Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 14 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wired Wire Communication, Printer Series ZT600, For Core Dia. 1 in, 19 7/8 in Overall Depth, 15 19/32 in Overall Height, 10 9/16 in Overall Width, 50 lb Weight, Printing Software Compatibility Link-OS, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.