Handheld Scanner, White, 1D Scanner

  • Mfr # LS2208-SR20001NA
  • Zoro # G1924908
product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
RS232, USB
Height
6"
Depth
3.3"
Model Number
LS2208-SR20001NA
Data Capture
100% UPC, Code 39
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS2208-SR20001NA
Zoro #
G1924908
UPC #
-
Country of Origin
United States

Dimensions

Height
6"
Depth
3.3"
Overall Height
6 in
Overall Width
2 1/2 in
Overall Depth
3 3/8 in
Width
2.5"

Details

Item
Handheld Scanner
Printer Connectivity
RS232, USB
Model Number
LS2208-SR20001NA
Data Capture
100% UPC, Code 39
Includes
Scanner only
Connection Type
IBM 468x/9x, Keyboard Wedge, RS232, USB
Power Source
External Power Supply, Host Power
Image Scan Type
1D Scanner
Application
Hospitality, Retail
Min. Operating Temp.
32 Degrees F
Max. Operating Temp.
122 Degrees F
Operating Temp. Range
32 Degrees F to 122 Degrees F
Barcode Scanner Type
Corded Barcode Label Scanner
Warranty
5 yr
Weight
0.3 lb
Voltage
5V
For Computer Operating System
PC
Color
Cash Register White
Max. Scan Distance
2 ft
Product Type
Barcode Scanner
Travel Distance from Base
7 ft
Scanner Cable Required
Scanner Cable Required
Power Source - TS Only
External Power Supply, Host Power
Power Source - old
External Power Supply, Host Power
Wire Color
White

Description

Handheld Scanner, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, Travel Distance from Base 7 ft, Max. Scan Distance 2 ft, Model Number LS2208-SR20001NA, Weight 0.3 lb, Connection Type IBM 468x/9x, Keyboard Wedge, RS232, USB, Includes Scanner only

Ratings & reviews