HandheldImager, Black, 2DScanner;1DScanner

  • Mfr # DS8108-SR00007ZZWW
  • Zoro # G1952716
product price: 
$
499.99
/ea
Free Shipping & Returns

Key Features

Voltage
5V
Includes
Drivers, Sample Source Code, Test Utilities
Connection Type
46XX over RS485, Keyboard Wedge, RS232, TGCS (IBM), USB
Overall Height
6 5/8 in
Overall Depth
4 3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS8108-SR00007ZZWW
Zoro #
G1952716
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
6 5/8 in
Overall Depth
4 3/16 in
Overall Width
2 5/8 in

Details

Item
Handheld Imager
Voltage
5V
Includes
Drivers, Sample Source Code, Test Utilities
Connection Type
46XX over RS485, Keyboard Wedge, RS232, TGCS (IBM), USB
Printer Connectivity
RS232, USB
Specifications
47 CFR Part 15, CAN/CSA-C22.2 No. 60950-1-07, Class B, EN 55022 (Class B), EN 55024, EN 55032 (Class B), EN 60950-1 2ed + A11 + A1 + A12 + A2:2013, EN 61000-3-2, EN 61000-3-3, ICES-003 Issue 6, IEC 60950-1 2ed + A1 + A2, IEC 62471, RoHS EN 50581, Subpart B, UL 60950-1
Max. Scan Distance
2 ft
Image Scan Type
1D Scanner, 2D Scanner
Model Number
DS8108-SR00007ZZWW
Min. Operating Temp.
32 Degrees F
Barcode Scanner Type
Corded Barcode Label Scanner
Warranty
5 yr
Power Source
Capacitor, Battery
Max. Operating Temp.
122 Degrees F
Color
Black
Application
Government, Hospitality, Manufacturing, Retail, Transportation and Logistics
Weight
0.3 lb
Data Capture
2D: PDF417, Micro PDF417, Aztec, Base 32 (Italian Pharma), Chinese Sensible (Han Xin), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, Composite Codes, DataMatrix, DotCode, Dotted DataMatrix, GS1 DataBar, I 2 of 5, Korean 3 of 5, MaxiCode, Micro QR, MSI Plessey, Postal Codes, QR Code, SecurPharm, TLC-39, UPC/EAN
For Computer Operating System
PC
Travel Distance from Base
7 ft
Operating Temp. Range
32 Degrees F to 122 Degrees F
Scanner Cable Required
Scanner Cable Required
Scanner Attachments Included
Scanner Base
Power Source - TS Only
Capacitor, Battery
Power Source - old
Capacitor, Battery
Wire Color
Black

Description

Handheld Imager, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 7 ft, Max. Scan Distance 2 ft, Model Number DS8108-SR00007ZZWW, Weight 0.3 lb, Connection Type 46XX over RS485, Keyboard Wedge, RS232, TGCS (IBM), USB, Includes Drivers, Sample Source Code, Test Utilities

Ratings & reviews