Shop ZEBRA
See all product information
Create Account
HandheldImager, Blk, 7ft
- Mfr # DS2208-SR7U2100SGW
- Zoro # G1924740
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Printer Connectivity
RS232, USB
Data Capture
Aztec, Base 32 (Italian Pharma), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, Composite Codes, DataMatrix, GS1 DataBar, Han Xin, I 2 of 5, Korean 3 of 5, MaxiCode, Micro QR, MSI Plessey, PDF417, Postal Codes, QR Code, TLC-39, UPC/EAN
Warranty
5 yr
Overall Width
2 5/8 in
Height
6.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS2208-SR7U2100SGW
- Zoro #
- G1924740
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 2 5/8 in
- Height
- 6.5"
- Width
- 2.6"
- Overall Depth
- 3 15/16 in
- Overall Height
- 6 1/2 in
- Depth
- 3.9"
- Cord Length
- 7 ft
Description
Handheld Imager, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 7 ft, Max. Scan Distance 1 ft, Model Number DS2208-SR7U2100SGW, Weight 0.4 lb, Connection Type 46XX over RS485, Keyboard Wedge, RS232, TGCS (IBM), USB, Includes Gooseneck Stand, USB Cable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.