Shop ZEBRA

HandheldImager, Blk, 7ft

  • Mfr # DS2278-SR7UMC00AZW
  • Zoro # G1924777

product price: 
$
451.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
RS232, USB
Power Source
External Power Supply, Host Power, Battery
Warranty
3 yr
Operating Temp. Range
32 Degrees F to 122 Degrees F
Includes
Micro USB Cable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DS2278-SR7UMC00AZW
Zoro #
G1924777
UPC #
-
Country of Origin
China
Printer Connectivity
RS232, USB
Item
Handheld Imager
Power Source
External Power Supply, Host Power, Battery
Warranty
3 yr
Operating Temp. Range
32 Degrees F to 122 Degrees F
Includes
Micro USB Cable
Max. Operating Temp.
122 Degrees F
Specifications
EN 60950-1 2ed + A11 + A1 + A12 + A2:2013, IEC 60950-1 2ed + A1 + A2, UL 60950-1, CAN/CSA-C22.2 No. 60950-1-07, RoHS EN 50581, IEC 62471, EN 55032 (Class B), EN 55024, EN 61000-3-2, EN 61000-3-3, 47 CFR Part 15, Subpart B, Class B, ICES-003 Issue 6, Class B
Color
Twilight Black
Weight
0.5 lb
Application
Government, Hospitality, Manufacturing, Retail, Transportation and Logistics
Min. Operating Temp.
32 Degrees F
Data Capture
Aztec, Base 32 (Italian Pharma), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, Composite Codes, DataMatrix, GS1 DataBar, Han Xin, I 2 of 5, Korean 3 of 5, MaxiCode, Micro QR, MSI Plessey, PDF417, Postal Codes, QR Code, TLC-39, UPC/EAN
Connection Type
USB
For Computer Operating System
PC
Model Number
DS2278-SR7UMC00AZW
Max. Scan Distance
1 ft
Voltage
5V
Barcode Scanner Type
Cordless Barcode Label Scanner
Image Scan Type
1D Scanner, 2D Scanner
Travel Distance from Base
300 ft
Product Type
Barcode Scanner
Scanner Cable Required
Scanner Cable Required
Scanner Attachments Included
Scanner Cable
Power Source - TS Only
External Power Supply, Host Power, Battery
Power Source - old
External Power Supply, Host Power, Battery
Wire Color
Black

Dimensions

Width
2.6"
Height
6.9"
Overall Depth
3 1/2 in
Overall Width
2 5/8 in
Depth
3.9"
Overall Height
6 15/16 in
Cord Length
2 ft

Description

Handheld Imager, Barcode Scanner Type Cordless Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 300 ft, Max. Scan Distance 1 ft, Model Number DS2278-SR7UMC00AZW, Weight 0.5 lb, Connection Type USB, Includes Micro USB Cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.