Shop ZEBRA
See all product information
Create Account
Industrial Printer, 6 in/sec, 300 dpi
- Mfr # ZT23143-T0100AFZ
- Zoro # G623924179
product price:Â
$
4,611.99
/ea
Free Shipping & Returns
Key Features
Dispensing Style
Tear Off
Printer Resolution
300 dpi
Printer Connectivity
Bluetooth, Bluetooth Low Energy, Ethernet, Serial, USB, USB Host
Printer Series
ZT231
Wire Communication
Bluetooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZT23143-T0100AFZ
- Zoro #
- G623924179
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Core Dia.
- 3 in
- Max. Print Width
- 4 in
Details
- Dispensing Style
- Tear Off
- Printer Resolution
- 300 dpi
- Printer Connectivity
- Bluetooth, Bluetooth Low Energy, Ethernet, Serial, USB, USB Host
- Printer Series
- ZT231
- Wire Communication
- Bluetooth
- Screen Type
- Color Touch Screen
- Item
- Industrial Printer
- Printer Daily Output
- 15,000
- Print Speed
- 6 in/sec
- Print Technology
- Thermal Transfer
Description
Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4 in Max. Print Width, 300 dpi Printer Resolution, 6 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth Wire Communication, Printer Series ZT231, For Core Dia. 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.