Desktop Printer, 6 in/sec, 300 dpi
- Mfr # ZD6A143-D01R01EZ
- Zoro # G723924390
product price:Â
$
1,688.99
/ea
Free Shipping & Returns
Key Features
Print Speed
6 in/sec
Printer Daily Output
5,000
Max. Print Width
4 in
Print Technology
Direct Thermal
Screen Type
Push Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZD6A143-D01R01EZ
- Zoro #
- G723924390
- UPC #
- -
- Country of Origin
- China
Dimensions
- Max. Print Width
- 4 in
- For Core Dia.
- 1 in
Details
- Print Speed
- 6 in/sec
- Printer Daily Output
- 5,000
- Print Technology
- Direct Thermal
- Screen Type
- Push Button
- Wire Communication
- Bluetooth, Wireless (wifi)
- Item
- Desktop Printer
- Dispensing Style
- Tear Off
- Printer Resolution
- 300 dpi
- Printer Series
- ZD621
Description
Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4 in Max. Print Width, 300 dpi Printer Resolution, 6 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wireless (wifi) Wire Communication, Printer Series ZD621, For Core Dia. 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.