Shop ZEBRA

IndustrialPrinter, Multi-Color

  • Mfr # ZT61042-T010100Z
  • Zoro # G8291869

product price: 
$
3,611.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT600
Power Source
Electrical AC Supply
Voltage
90 to 265V AC
Printhead Resolution
203 dpi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZT61042-T010100Z
Zoro #
G8291869
UPC #
-
Country of Origin
China
Item
Industrial Printer
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT600
Power Source
Electrical AC Supply
Voltage
90 to 265V AC
Printhead Resolution
203 dpi
Color Printing Capability
Multi-Color
For Use With
Label Print
Dispensing Style
Tear Off
Label Formats Supported
Black Mark, Notch, Continuous Label, Die-cut Label
Weight
50 lb
Printing Software Compatibility
XML, ZPL, ZPL II
Printer Resolution
203 dpi
Max. Lines of Print
12.50 ft
Wire Communication
Wired
Print Speed
14 in/sec
Application
Industrial
Maximum Print Speed
14.02 in/s
Barcode Printer Type
Industrial
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Screen Type
Push Button
Printer Type
Standard Industrial
Serial Port
Yes
Recommended Use
Label Print
Standard Memory
1 GB
Media Type
Black Mark;Notch;Continuous Label;Die-cut Label
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Dimensions

Max. Ribbon Length
1,476 ft
Overall Height
15 5/8 in
Width
10.6 in
Font Size
Scalable
Overall Width
10 1/2 in
For Core Dia.
3 in
Max. Print Width
4.09 in
Max. Tape Width
4.09"
Height
15.6"
Battery Size
90 to 265V AC
Overall Depth
19 7/8 in
Max. Label Width
4.49"
Max. Roll Dia.
7.99"
Depth
19.9"
Maximum Print Width
4.09"

Description

Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 14 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 10 1/2 in Overall Width, 50 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.