Industrial Printer, 300 dpi, ZT600 Series, Max. Print Width: 4.09 in

  • Mfr # ZT61043-T210100Z
  • Zoro # G8292429
product price: 
$
4,239.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT600
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
Printhead Resolution
300 dpi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT61043-T210100Z
Zoro #
G8292429
UPC #
-
Country of Origin
China

Dimensions

Height
15.6"
Max. Print Width
4.09 in
Battery Size
90 to 265V AC
For Core Dia.
3 in
Font Size
Scalable
Width
10.6 in
Max. Label Width
4.49"
Max. Roll Dia.
7.99"
Max. Tape Width
4.09"
Overall Depth
19 7/8 in
Overall Width
10 1/2 in
Max. Ribbon Length
1,476 ft
Overall Height
15 5/8 in
Depth
19.9"
Maximum Print Width
4.09"
Maximum Print Length
10.83 ft

Details

Item
Industrial Printer
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT600
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Weight
50 lb
Print Speed
14 in/sec
Printing Software Compatibility
XML, ZPL, ZPL II
Max. Lines of Print
10.83 ft
Printer Resolution
300 dpi
Maximum Print Speed
14.02 in/s
Barcode Printer Type
Industrial
For Use With
Label Print
Wire Communication
Wired
Application
Industrial
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Label Formats Supported
Black Mark, Die-cut Label, Continuous Label, Notch
Screen Type
Color Touch Screen
Dispensing Style
Rewind/Peel Off
Printer Type
Standard Industrial
Standard Memory
1 GB
Media Type
Black Mark;Notch;Continuous Label;Die-cut Label
Serial Port
Yes
Recommended Use
Label Print
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 14 in/sec Print Speed, Rewind/Peel Off Dispensing Style, Wired Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 10 1/2 in Overall Width, 50 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage

Ratings & reviews