Shop ZEBRA

IndustrialPrinter, SingleColor

  • Mfr # ZT41146-T010000Z
  • Zoro # G8291485

product price: 
$
4,085.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, RS232, USB
Printer Series
ZT400
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Printhead Resolution
600 dpi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZT41146-T010000Z
Zoro #
G8291485
UPC #
-
Country of Origin
China
Item
Industrial Printer
Printer Connectivity
Bluetooth, Ethernet, RS232, USB
Printer Series
ZT400
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Printhead Resolution
600 dpi
Color Printing Capability
Single Color
Wire Communication
Wired
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Dispensing Style
Tear Off
For Use With
Label Print
Print Speed
14 in/sec
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
Label Formats Supported
Black Mark, Notch, Die-cut Label, Continuous Paper
Maximum Print Speed
4.02 in/s
Warranty
1 yr
Stand Alone Printing / PC Required
PC
Barcode Printer Type
Industrial
Screen Type
Color Touch Screen
Printer Resolution
600 dpi
Application
Industrial
Weight
36 lb
Max. Lines of Print
39"
Printer Type
Standard Industrial
Platform Supported
PC
Standard Memory
256 MB
Recommended Use
Label Print
Serial Port
Yes
Media Type
Notch;Black Mark;Continuous Paper;Die-cut Label
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Dimensions

Font Size
Scalable
Max. Label Length
20"
Battery Size
100 to 240V AC
Max. Tape Width
4.09"
Max. Ribbon Length
1,476 ft
Overall Depth
19 1/2 in
Width
10.6 in
Overall Width
10 5/8 in
Max. Roll Dia.
8"
Height
12.8"
For Core Dia.
3 in
Max. Print Width
4.09 in
Overall Height
12 3/4 in
Depth
19.5"
Maximum Print Length
39"
Maximum Print Width
4.09"

Description

Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 600 dpi Printer Resolution, 14 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT400, For Core Dia. 3 in, 19 1/2 in Overall Depth, 12 3/4 in Overall Height, 10 5/8 in Overall Width, 36 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.