Shop ZEBRA

IndustrialPrinter, SingleColor

  • Mfr # ZT51042-T210000Z
  • Zoro # G8292200

product price: 
$
3,205.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT510
Includes
Programming Languages, Source Code, Templates
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT51042-T210000Z
Zoro #
G8292200
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
20 1/8 in
Max. Print Width
4.09 in
For Core Dia.
3 in
Max. Label Width
4.49"
Overall Width
10 1/2 in
Max. Tape Width
4.09"
Battery Size
90 to 265V AC
Width
10.6 in
Overall Height
15 1/2 in
Max. Roll Dia.
7.99"
Font Size
Scalable
Max. Ribbon Length
1,476 ft
Height
15.6"
Depth
20.2"
Maximum Print Length
12.50 ft
Maximum Print Width
4.09"

Details

Item
Industrial Printer
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT510
Includes
Programming Languages, Source Code, Templates
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
Printhead Resolution
203 dpi
Color Printing Capability
Single Color
Barcode Printer Type
Industrial
Max. Lines of Print
12.50 ft
Print Speed
12 in/sec
Printing Software Compatibility
XML, ZBI 2.0, ZPL, ZPL II
Printer Resolution
203 dpi
Weight
50 lb
Maximum Print Speed
12.01 in/s
Dispensing Style
Rewind/Peel Off
Wire Communication
Wired
Application
Industrial
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Screen Type
Push Button
Label Formats Supported
Die-cut Label, Notch, Black Mark, Continuous Label
For Use With
Label Print
Printer Type
Standard Industrial
Recommended Use
Label Print
Serial Port
Yes
Near Field Communication (NFC)
Yes
Media Type
Notch;Continuous Label;Black Mark;Die-cut Label
Standard Memory
512 MB
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 12 in/sec Print Speed, Rewind/Peel Off Dispensing Style, Wired Wire Communication, Printer Series ZT510, For Core Dia. 3 in, 20 1/8 in Overall Depth, 15 1/2 in Overall Height, 10 1/2 in Overall Width, 50 lb Weight, Printing Software Compatibility XML, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.